Roller Chair, Cast Iron, 3 In

  • Mfr # 0560507501

  • Zoro # G0990062


product price:  $34.49
/ea

Key Features

Pipe Size
3 in
Max. Load
700
Material
Cast Iron
Metal Detectable
Yes
Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560507501
Zoro #
G0990062
UPC #
690291849411
Country of Origin
China

Dimensions

Pipe Size
3 in
Width
5 3/8 in
Bolt Length
1 1/2 in
Overall Length
5.38 in
Mount Hole Center-to-Center Length
2 in
For Maximum Pipe Size
3 in
Bolt Thread Size
3/8"

Details

Max. Load
700
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
For Use On
Pipe
Mount Type
Bolted
Fastener Material
Steel
Load Capacity
700 lb
Pipe Support Type
Roller
Resistance Properties
Corrosion Resistant
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Series
Figure 175
Support Material
Cast Iron
Maximum Operating Temperature
400 Degrees F
Base Material
Galvanized Steel

Description

Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 3 in, Load Capacity 700 lb, Mount Type Bolted, Overall Length 5.38 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.