This item is Discontinued.

Quantum Storage Systems Polystyrene Divider, Black, 5-9/16" L, 4-1/2" H DIV6123

Polystyrene Divider, Black, 5-9/16" L, 4-1/2" H (Discontinued)

  • Mfr # DIV6123
  • Zoro # G0990805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIV6123
Zoro #
G0990805
UPC #
651588009352
Country of Origin
United States

Dimensions

Overall Length
5-9/16"
Overall Height
4-1/2"

Details

Material
Polystyrene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
1NTT1, 1NTT5, 1NTT7
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side

Description

Divider, Color Black, Material Polystyrene, Overall Height 4 1/2 in, Overall Length 5 9/16 in, Divider Direction Side to Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.