Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 110/120V AC, High Flow, Brass

  • Mfr # SC8210G035

  • Zoro # G0991426


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC8210G035
Zoro #
G0991426
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
4-21/32 in
Center Line Pipe Center Size
4 in
Overall Length
4-5/16 in
Overall Width
2-5/16 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110/120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
BtuH
295,000 BtuH
Coil Enclosure
Without Junction Box
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Valve Design
2-Way/2-Position
Standards
UL Listed
Ambient Temp. Range
32 Degrees to 125 Degrees F
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
5.5
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Environmental Rating
Indoor, Outdoor
Gas Capacity
295,000 BtuH
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
10.1 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Mounting Orientation
Vertical
Response Time
1 sec
Includes Seal
Yes
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Minimum
0 psi

Description

The ASCO SC8210G035 is a pilot-operated, 2-way/2-position solenoid valve designed for control of commercial and industrial gas burners. Constructed with a brass body and NBR seal material, this normally open valve controls fuel oil and gas flow via coil actuation. It includes the coil and seal, and is rated for indoor and outdoor use with an ambient temperature range from 32°F to 125°F. The valve operates at 110/120V AC with a coil wattage of 10.1 W; actuation time: 1 second, via 1/2 in conduit hub.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Open configuration
  • Valve Type: High Flow
  • Media Compatibility: Fuel Oil, Gas
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential: 0 to 150 psi (Air/Inert Gas and Water), 0 to 125 psi (Light Oil)
  • Orifice Diameter: 3/4 in
  • Nominal Pipe Size: 3/4 in, with 4 in centerline pipe spacing
  • Connections: NPTF inlet and outlet with NPT thread type
  • Coil: Included, Class F insulation, without junction box; electrical connection via 1/2 in conduit hub
  • Operating environment: indoor or outdoor use
  • Mounting Orientation: Vertical installation recommended
  • Dimensions: 4-5/16 in length, 2-5/16 in width, 4-21/32 in height
  • Standards: CSA and UL certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.