30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # 1003N1820A1E10B3C2P1

  • Zoro # G0995255


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Platform Height
30"
Number of Steps
3
Platform Depth
20 in
Platform Width
10"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003N1820A1E10B3C2P1
Zoro #
G0995255
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30"
Platform Depth
20 in
Platform Width
10"
Overall Height
30 in
Bottom Width
20 in
Base Depth
27 in
Step Width
16 in
Top Step Depth
10 in
Top Step Height
30 in
Step Depth
7 in
Overall Depth
27 in
Standing Height - Maximum
2.5 ft
Base Width
20 in
Caster Diameter
2 in
Reach Height - Maximum
7.9 ft

Details

Item
Rolling Step
Number of Steps
3
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Actuation
Spring-Loaded Casters
Standards
ANSI, OSHA Compliant
Ladder Tread
Expanded Metal
Net Weight
41 lb
Finish
Powder Coated
Step Stool Product Group
Rolling Step
Color
Yellow
Handrails Included
No
Weight
41 lb
Series
1000
Product Type
Rolling Step Stool
Feet Material
Rubber
Casters Included
(4) Swivel
Load Capacity - Maximum
450 lb
Locking Mechanism
Spring-Loaded Casters
Base Spread
27 in
Tread Type
Expanded Metal
Includes Handrails
Handrails Not Included
Stacking
Not Stackable
Nesting
Not Nestable
Assembly
Assembled
Folding
Not Foldable
Feet Type
Slip-Resistant

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.5 ft, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 20 in, Base Depth 27 in, Color Yellow, Finish Powder Coated, Series 1000, Closed Depth Not Applicable, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 41 lb, Step Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.