Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8210G095

  • Zoro # G0997026


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G095
Zoro #
G0997026
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
2-13/16 in
Overall Height
4-1/8 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
3-7/16 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
40 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Watertight
IP Rating
IP66
Standards
UL Listed
Mounting Orientation
Vertical
Fluid Temperature - Maximum
180 Degrees F
Wattage
10.1 W
Response Time
1 sec
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
40 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Thread Type
NPT
Coefficient of Volume (Cv)
5
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO 8210G095 solenoid valve is a 2-way, 2-position pilot operated valve with a normally closed starting configuration. It features a brass body and includes the coil and sealing components necessary for operation. Designed for controlling the passage of air, inert gases, and water. The valve is intended for vertical mounting and can operate in ambient temperatures ranging from 14°F to 140°F, with fluid temperatures up to 180°F. Suitable for indoor and outdoor use; IP66-rated protection.

Key Features:

  • Nominal Pipe Size: 3/4 in with NPT inlet and outlet connections (NPTF thread type)
  • Valve Design: 2-Way/2-Position, Pilot Operated, Normally Closed configuration
  • Maximum differential pressure: 40 psi; differential pressure range: 0–40 psi
  • Valve Type: High Flow with an orifice diameter of 3/4 in and Cv value of 5
  • Electrical: 24V DC, 10.1 W coil wattage; coil enclosure IP66-rated; no junction box required
  • Coil Insulation Class: F; Electrical connections via 1/2 in conduit hub
  • Dimensions: Overall height 4-1/8 in, length 2-13/16 in, width 2-5/16 in
  • Seal Material: NBR (Buna-N)
  • Environmental Ratings: Indoor, Outdoor with NEMA enclosure ratings 1, 2, 3, 3S, 4, 4X
  • Response Time: Approximately 1 second
  • Includes Coil and Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.