Low Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25 1490A 02L 100"H20

  • Zoro # G0997166


product price:  $61.35
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25 1490A 02L 100"H20
Zoro #
G0997166
UPC #
759426369993
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.875 in
Bolt Circle Diameter
2.13 in
Case Depth
1.65 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, Flow Measurement, Filtration Monitoring, Gas Measurement, OEM Applications, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Polysulfone
Series
1490
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
in wc
IP/NEMA Rating
IP54
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Gauge Primary Range Smallest Graduation
1
Graduations
1 in wc
Gauge Application
For Natural Gas & Other Gases
Calibration Certificate Included
No
Case Color
Black
Smallest Graduation
1 in wc
Case Material
Glass-filled polysulfone
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ASME
Gauge Case Liquid
None
Pointer Material
Aluminum
Sensor Type
Diaphragm
Burst Pressure
5 psi
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F, -40 Degrees to 82 Degrees C
Primary Scale Minor Graduations
1
Accuracy Grade
ASME B40.100 Grade A
Pressure Gauge Type
Low Pressure Gauge
Pointer Color
Black
Adjustable Pointer
No
Sensor Material
Beryllium Copper
Removable Bezel
Yes
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Vibration Resistance
None
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Scale Type
Single
Compatible Process Media
Natural Gas
Bezel Material
Polycarbonate
Pressure Range Type
Pressure
Dial Color
White
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Dry Dampening Feature
None
Includes Vent Plug
No
Field Fillable
No
Bezel Mounting Type
Bayonet
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
100 in wc
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Polysulfone, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP54, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.