80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1505R2630A3E20B4W4C2P6

  • Zoro # G0998140


product price:  $654.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1505R2630A3E20B4W4C2P6
Zoro #
G0998140
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
31 in
Base Depth
66 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
40 in
Base Width
30 in
Base Length
40 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Color
Yellow
Handrails Included
Yes
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Rear Exit
No
Weight
123 lb
Series
Series 1500
Assembly
Unassembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 66 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.