90 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1505R2630A6E30B4W4C2P6

  • Zoro # G0998229


product price:  $785.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
5
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1505R2630A6E30B4W4C2P6
Zoro #
G0998229
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
31 in
Base Depth
72 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
30 in
Overall Depth
40 in
Base Width
30 in
Reach Height - Maximum
10.8 ft
Base Length
40 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Rear Exit
No
Color
Yellow
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 Degrees
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Weight
147 lb
Series
Series 1500
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Unassembled
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 72 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.