100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1507R2630A1E10B4W5C1P6

  • Zoro # G0998606


product price:  $516.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1507R2630A1E10B4W5C1P6
Zoro #
G0998606
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
108 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
53 in
Reach Height - Maximum
12.4 ft
Base Length
53 in
Base Width
30 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Color
Gray
Climbing Angle
59 Degrees
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Expanded Metal
Weight
130 lb
Series
Series 1500
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Tread Type
Expanded Metal
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Assembly
Partially Assembled

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 108 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.