Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 25 PK

  • Mfr # 6DYY6

  • Zoro # G0999537


product price:  $25.69
/pk 25, $1.03/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
3 1/4 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6DYY6
Zoro #
G0999537
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
Inside Diameter
1.5 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
Rb 40 min
Type
USS Flat Washer
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1 Type A Wide, USS Standard
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Screws and Bolts
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.030 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.