Socket Weld Flange Pipe Flange, 1/2" Pipe, Flanged x Socket Weld, Steel, Class 600

  • Mfr # BULK-PF-426

  • Zoro # G100424871


product price:  $16.19
/ea

Key Features

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/2"
Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-426
Zoro #
G100424871
UPC #
193005131173
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Flange Thickness
1/2 in
Flange Outside Diameter
3 3/4 in
Nominal Pipe Size
1/2 in
Bolt Hole Diameter
1/2 in
Overall Length
3 3/4 in

Details

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
1,450 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black Coated
Connection Surface
Raised Face
Number of Bolt Holes
4
Color
Black
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,450 psi
For Pipe Schedule
80

Description

Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 3 3/4 in Flange Outside Diameter, 9/16 in Flange Thickness, 3 3/4 in Overall Length, Steel, Black Coated, A105, Class Class 600, For Pipe Schedule Schedule 80, 1,450 psi @ 72 Degrees F Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 2 5/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.