Threaded Flange Pipe Flange, 1/2" Pipe, Flanged x FNPT, Steel, Class 300

  • Mfr # BULK-PF-485

  • Zoro # G100424901


product price:  $31.49
/ea

Key Features

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-485
Zoro #
G100424901
UPC #
193005130237
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Overall Length
3 3/4 in
Flange Thickness
1/2 in
Bolt Hole Diameter
1/2 in
Flange Outside Diameter
3 3/4 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Maximum Operating Pressure
725 psi
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
80
Connection Surface
Raised Face
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Number of Bolt Holes
4
Finish/Coating
Black Coated
Color
Black

Description

Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x FNPT, 3 3/4 in Flange Outside Diameter, 1/2 in Flange Thickness, 3 3/4 in Overall Length, Steel, Black Coated, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 2 5/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.