Outlet Threaded Outlet, 1" Pipe, FNPT Socket, Steel, Class 3000

  • Mfr # 4348000040

  • Zoro # G100443483


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Specific Fitting Shape
Outlet
Fitting Connection Type
FNPT Socket
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4348000040
Zoro #
G100443483
UPC #
092201315281
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
3 in

Details

Specific Fitting Shape
Outlet
Fitting Connection Type
FNPT Socket
Pipe Fitting Material
Steel
Class
Class 3000
Item
Threaded Outlet
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
NPT
Material Grade
316
Fitting Side B Type
Socket
Fitting Side B Gender
Female

Description

Outlet, Steel, 316, Class Class 3000, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 3 in, 1 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.