
Miniature Drill - Spotting Drill
Mfr # 804112-C3
Zoro # G100448839
product price: $48.19
/eaKey Features
Measurement System
Inch
Flute Length
0.6250" (5/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804112-C3
Zoro #
G100448839
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
0.6250" (5/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Drill Size
0.1875" (3/16)
Web Thickness
0.0130"
Details
Measurement System
Inch
Number of Flutes
2
Finish
C3
Included Angle
140
Angle per Side
70
Weldon Flat
N
LOC Multiple
(3x)
Type
I
Description
0.1875" (3/16) Drill DIA x 0.6250" (5/8) Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.