45 Degrees Elbow Elbow, 3/4" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361012800

  • Zoro # G100714361


product price:  $10.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361012800
Zoro #
G100714361
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Flange Outside Diameter
3/4 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Elbow
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
For Pipe Schedule
80
Fitting Side B Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F

Description

45 Degrees Elbow, Steel, Class Class 2000, For Pipe Schedule Schedule 80, 3/4 in, Female, Threaded, 1 1/2 in, 3/4 in, Female, Threaded, 1 1/2 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.