3/8" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNC11

  • Zoro # G1007693


product price:  $3.59
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4WNC11
Zoro #
G1007693
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
6 in
Wall Thickness
0.063 in
Inside Dia.
1/2 in
Outside Dia.
11/16 in
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Inside Diameter
1/2 in
Outside Diameter
11/16 in
Nominal Pipe Size
3/8 in
Overall Length
6 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Max. Pressure
1920 psi @ 650 Degrees F
Pipe Fitting Connection Type
MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
304 Stainless Steel
Fittings Sub-Category
Nipples
Item
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 40
Material Grade
304
Thread Configuration
Threaded on One End
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Maximum Operating Temperature
650 Degrees F
Material
Stainless Steel
Metal Pipe Construction
Seamless
Maximum Operating Pressure
1920 psi @ 650 Degrees F
Side A Gender
Male

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,920 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 6 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.