Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T

  • Mfr # TC20075STE

  • Zoro # G1008147


product price:  $99.65
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Max. Pressure
235 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC20075STE
Zoro #
G1008147
UPC #
610377738170
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Height
2-5/8"
Width
2.63"
Length
4-3/4"
Pipe or Tube Size - Check Valves
3/4"
Size
3/4"
Overall Length
4.75 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Max. Pressure
235 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Item
Check Valve
Cracking Pressure - Check Valves
3.000 psi
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline True Union
Body Material - Valves
CPVC
Material of Construction
CPVC
Standards
ASTM D1784
Mounting Position
Vertical (Flow Up)
Max. Temp. - Valves
190 Degrees F
Min. Temp. - Valves
40 Degrees F
Max. Temp.
190 Degrees F
Flow - Valves
10.00 gpm
Connection Type - Check Valves
FNPT x Socket
Flow
10 GPM
Seat Material
EPDM
Sub-Category
CPVC
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Vertical
Application - Valves
General Purpose, Pumps
Flow Design
Single
Cracking Pressure
3 psi
Seal Material
EPDM
Full Flow - Valves
Yes
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Seat Material - Check Valves
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Silent Check
Standard
Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
For Media
Water
Connection Type - Side 2
Union Socket/Union NPT
Coefficient of Volume (Cv)
7.7
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Union Socket/Union NPT
Valve Body Style
Inline
Check Mechanism
Ball
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
190 Degrees F
Check Mechanism Material
CPVC
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 3/4 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.