Track Saw Kit, 5.5 in Dia, 5500 RPM

  • Mfr # GKT18V-20GCL14

  • Zoro # G100892571


product price:  $765.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 1/2 in
Includes
(1) 5 1/2 in Track Saw Blade, (1) Blade Wrench, (1) Dust Bag, (1) L-BOXX-3 Carrying Case, (1) VAC024 Vacuum Hose Adapter
Features
BITURBO Brushless Technology, Brushless High-Performance Motor and Drive-Train System, Connectivity, Profactor System
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKT18V-20GCL14
Zoro #
G100892571
UPC #
000346641837
Country of Origin
Hungary

Dimensions

Blade Dia.
5 1/2 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
1 1/4 in
Tool Length
14 1/2 in
Arbor Size
20 mm
Adjustable Cutting Depth
Yes
Cutting Depth at 45 Degrees - Maximum
1 1/4 in
Blade Diameter
5 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 in

Details

Item
Track Saw Kit
Voltage
18 V DC
Includes
(1) 5 1/2 in Track Saw Blade, (1) Blade Wrench, (1) Dust Bag, (1) L-BOXX-3 Carrying Case, (1) VAC024 Vacuum Hose Adapter
Features
BITURBO Brushless Technology, Brushless High-Performance Motor and Drive-Train System, Connectivity, Profactor System
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 47 Degrees Right
Tool Weight
9 lb
Speed Control
Variable
Battery Model No.
Mfr. No. GBA18V80
Cordless Tool Battery Type
Li-Ion
Wireless Tool Tracking
Yes
Number of Batteries Included
1
Battery Capacity
8 Ah
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
CORE18V(R)
Max. Blade Speed
5,500 RPM
Brushless Motor
Yes
Variable Speed
Yes
Charger Model
GAL18V-160C
Arbor Shape
Round
Case Included
Yes
Track Included
No
Blade Speed - Maximum
5,500 RPM
Motor Type
Brushless
Number of Chargers Included
1
Includes Battery
Battery Included

Description

Track Saw Kit, Cordless, Blade Dia. 5 1/2 in, Max. Blade Speed 5,500 RPM, Arbor Size 20 mm, Arbor Shape Round, Blade Side Right, Bevel Angle Range 1 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 1 1/4 in, Track Included No, Variable Speed Yes, Tool Length 14 1/2 in, Tool Weight 9 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V DC, Battery Series CORE18V(R)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.