Shop STEEL GRIP
See all product information
Create Account
2006396 12A 7.25 in. Corded Brushed Circular Saw with Laser
- Mfr # 2006396
- Zoro # G004031755
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Features
Yes
Max. Cutting Depth @ 45 Deg.
1-11/16"
Corded/Cordless
Corded
Blade Type
Keyless
Amps
12 Amps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2006396
- Zoro #
- G004031755
- UPC #
- 843518096048
- Country of Origin
- China
- Item
- Circular Saw
- Features
- Yes
- Corded/Cordless
- Corded
- Blade Type
- Keyless
- Amps
- 12 Amps
- No Load RPM
- 5500 rpm
- Standards
- UL Listed
- Velocity
- N
- Brushed or Brushless
- Brushed
- Blade Location
- Right
Dimensions
- Max. Cutting Depth @ 45 Deg.
- 1-11/16"
- Arbor Size
- 5/8"
- Cutting Depth @ 90 Degrees
- 2-1/2"
- Depth Adjustment
- Yes
- Diameter
- 7-1/4"
Description
The Steel Grip Circular Saw features a 12-amp motor with a 7-1/4 in. cutting blade. Includes a laser guide for precision cutting. The saw allows the user to make cuts in wood at both 90 degrees (2-1/2 in.) and 45 degrees (1-11/16 in.).
Specifications- Amps: 12 amps
- Corded or Cordless: Corded
- Diameter: 7-1/4 in.
- Brushed or Brushless: Brushed
- Electric Brake: No
- Laser Guide: Yes
- Blade Location: Right
- Blade Change: Keyless
- Tool Weight: 39.8 lb.
- Spindle Lock: No
- Arbor Size: 5/8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.