This item is Discontinued.

Eaton Proximity Sensor, Inductive, 8mm, NPN, NC E57SBL18T110E

Proximity Sensor, Inductive, 8mm, NPN, NC (Discontinued)

  • Mfr # E57SBL18T110E
  • Zoro # G1009136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57SBL18T110E
Zoro #
G1009136
UPC #
782113699103
Country of Origin
Mexico

Dimensions

Length
1.39"
Proximity Sensor Diameter
18.0mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
NPN
Output Mode
NC
Proximity Sensor Electrical Connection
2m Cable
Shielded / Unshielded
Unshielded
Case Material
Stainless Steel
Proximity Sensor Operating Frequency
500 Hz
IP Rating
67
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
4, 4X, 6, 6P, 12, 13
Max. Current Load
500mA
Standards
cUL Listed, CE Compliance
Description/Special Features
360 Degrees Viewable LED Output Indicator

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type NPN, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 1.39 In., Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.