Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 9 1 PR

  • Mfr # 11-754

  • Zoro # G100919704


product price:  $11.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-754
Zoro #
G100919704
UPC #
20076490618609
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
225-285 cm
Thickness
18
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-754
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
Glove Construction
Seamless Knit
Application
ULW
Standards
EN 388, EN 420:2003 + A1:2009, ISO D
Cut-Resistance Coverage
Palm Side
Anti-Static
Yes
Brand and Series
Ansell Hyflex 11-754
Glove Lining Material
Nylon, Spandex ®, Stainless Steel
Touchscreen Compatible
Yes
Glove Liner Material
Nylon, Spandex, Stainless Steel
Glove Hand Style
Left and Right
Silicone-Free
No
Glove Coating Color
Gray
Double-Dipped
No
Finger Coverage
Full Finger
Hem Style
Finished
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Reversible
No
Electrostatic Properties
Insulative
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Insulated
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Latex-Free
No
Palm Style
Knitted

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards EN 388, EN 420:2003 + A1:2009, ISO D, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.