Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G094

  • Zoro # G1010107


product price:  $391.49
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222G094
Zoro #
G1010107
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-1/4 in
Center Line Pipe Center Size
3-9/32 in
Overall Height
3-27/32 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
50 psi Steam, Water
Operating Pressure Differential - Minimum
0 psi Steam
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Ambient Temp. Range
125 Degrees F
Coil Enclosure
Without Junction Box, Watertight
Max. Fluid Temp. Steam
300 Degrees F
Application
Commercial Laundry, Kitchen Equipment, Molding, Steam Atomization Sterilizer and Autoclave
Standards
UL Listed
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
50 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
10.1 W
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Ambient Temperature - Minimum
14 Degrees F
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Coefficient of Volume (Cv)
4
Operating Pressure Differential Steam - Minimum
0 psi
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
50 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Fluid Temperature - Maximum
300 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.