Coated Gloves, Microporous Nitrile, Foam, Palm, 2 Abrasion Level, Blue/Black, 2XL (11) 12 PK

  • Mfr # 34-500/XXL

  • Zoro # G1010239


product price:  $37.95
/pk 12, $3.16/ea

Key Features

Glove Size
2XL (11)
Color
Blue/Black
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-500/XXL
Zoro #
G1010239
UPC #
616314092046
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
9.1 in
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Blue/Black
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
Thumb Style
Wing
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Series
G-Tek(R) GP(TM) 34-500
Glove Material Color
Blue
Touchscreen Compatible
No
Anti-Static
No
Glove Hand Style
Left and Right
Glove Coating Color
Black
Glove Liner Material
Nylon
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Glove Materials
Nylon
Brand and Series
PIP G-Tek(R) GP(TM) 34-500
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Knit Material
Nylon
Knit Material Color
Blue
Glove Lining Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Minimum Temperature
Not Rated

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.