Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, 3 Abrasion Level, Purple, S 12 PK

  • Mfr # 56-425/S

  • Zoro # G1010525


product price:  $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Color
Purple
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-425/S
Zoro #
G1010525
UPC #
616314117084
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
15 ga
Glove Length
9.8 in
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Purple
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Oil, Abrasions, Snags, Punctures
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry/Light Oil
Application
Oily and Wet
ANSI/ISEA Puncture Level
1
Coating Coverage
Palm
Coating Material
Foam Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile/Lycra/Nylon
Latex-Free
No
Cuff Style
Knit
Glove Material Color
Purple
Biodegradable
Non-Biodegradable
Glove Liner Material
Lycra/Nylon
Series
MaxiDry(R)
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Anti-Static
No
Glove Coating Color
Black
Brand and Series
PIP MaxiDry(R)
ANSI/ISEA Cut Level - 2011
1
Coating Type
Dipped
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Lycra/Nylon
Finger Coverage
Full Finger
Knit Material
Nylon
Knit Material Color
Purple

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.