Chemical Resistant Gloves, Foam, Palm, 3 Abrasion Level, Purple/Black, 2XL, 12 PK

  • Mfr # 56-426/XXL

  • Zoro # G1010589


product price:  $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Color
Purple/Black
Glove Coating Material
Microporous Nitrile
Glove Materials
Nylon
Glove Length
9-1/2"
Latex-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-426/XXL
Zoro #
G1010589
UPC #
616314117152
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9-1/2"
Thickness
15 ga
Glove Length Style
Standard
Size- Numeric
11
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Purple/Black
Glove Coating Material
Microporous Nitrile
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit
Series
MaxiDry(R) 54-426
Resists
Oil
Glove Construction
Seamless Knit
Application
General Purpose, Assembly, Machining, Automotive
Glove Coating Coverage
Palm
Coating Coverage
Palm
Coating Material
Foam Nitrile
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Foam
Base Coating Material
Nitrile
Glove Material Color
Purple
Glove Coating Color
Black
Glove Liner Material
Lycra/Nylon
Brand and Series
PIP MaxiDry(R) 54-426
Touchscreen Compatible
No
Anti-Static
No
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Silicone-Free
No
Glove Coating Cover
Full
Finger Coverage
Full Finger
Knit Material Color
Purple
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Knit Material
Nylon
Glove Lining Material
Lycra/Nylon
Minimum Temperature
Not Rated
Base Coating Coverage
Full
Coating Type
Double Dipped
Min. Temp.
Not Rated
Glove Texture
MicroFoam

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.