Mountable Ballast Module, EcoSystem, 1PK

  • Mfr # C5-BMF-2A

  • Zoro # G101259755


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Dimming Range
100% to 1%
Ballast Type
Electronic
Input Voltage
120/240/277V AC
Thermal Protection
Class P
Amps AC
2.00 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5-BMF-2A
Zoro #
G101259755
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9 1/4 in
Height
1 in
Width
1 1/8 in

Details

Item
Mountable Ballast Module
Dimming Range
100% to 1%
Ballast Type
Electronic
Input Voltage
120/240/277V AC
Thermal Protection
Class P
Amps AC
2.00 A
Min. Starting Temp.
50 Degrees F
Standards
ANSI C62.41 Category A, ANSI/ESD S20.20, cULus Listed UL 935, ISO 9001.2000, Part 15 of FCC Rule
Dimming
Yes
Frequency
50/60 Hz
Brand and Series
EcoSystem
CA Title 20 Compliant
Yes
Dimming Type
Full Continuous Dimming
Dimming Method
Phasecut

Description

EcoSystem, Electronic, Mountable Ballast Module, Ballast Start Type Not Applicable, Input Voltage 120/240/277V AC, Max. Bulb Watts Not Applicable, Ballast Bulb Type Not Applicable, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Phasecut, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.