Zoro Homepage
This item is Discontinued.
Thermacel 6 ft. Pipe Insulation, 1" Wall 6XWP100218

6 ft. Pipe Insulation, 1" Wall (Discontinued)

  • Mfr # 6XWP100218
  • Zoro # G1013336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XWP100218
Zoro #
G1013336
UPC #
-
Country of Origin
Unknown

Dimensions

Wall Thickness
1"
Length
6 ft.
Insulation Length
6 ft
Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
1 in

Details

Material
Polyethylene
Insulation Type
Pre-Slit, Pre Glued
Approx. R Value
5.5
Item
Pipe Insulation
Color
White
Temp. Range
-330 Degrees to 210 Degrees F
Insulation Temp. Range
-330 Degrees to 210 Degrees F
Insulation Approx. R Value
5.50
Insulation Body Material
Polyethylene
Insulation Nominal I.D.
2 1/8 in
Pipe Insulation Item
Pipe Insulation
Standards
ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-103
For Tube O.D.
2-1/8"

Description

Pipe Insulation, Wall Thickness 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.