3/16" Barb Chrome Plated Brass Panel Mount Coupler

  • Mfr # MCD1603

  • Zoro # G1014011


product price:  $43.25
/ea

Key Features

Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCD1603
Zoro #
G1014011
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Coupling Size
1/8 in
Tube Inside Dia.
3/16 in
Body Dia.
0.75 in
Length
1.89 in
Overall Length
1 29/32 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Series
PMC12
For Use With
MC and PMC Inserts
Temp. Range
-40 Degrees to 180 Degrees F
Straight-Through/Shut-Off
Shut-Off
Max. Pressure
250 psi
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Application
Air, Non-Potable Water
Material Grade
CA360
Finish/Coating
Chrome Plated
Fitting Material
Brass
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Coupler
Maximum Operating Pressure
120 psi
Flow Control Type
Shut-off
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Finish
Chrome-Plated
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 29/32 in, Specific Fitting Shape Panel Mount Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.