Globe Valve, Class 125, 1/2 In.

  • Mfr # 502 1/2

  • Zoro # G1015874


product price:  $70.57
/ea

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502 1/2
Zoro #
G1015874
UPC #
697988580503
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/2"
Inlet to Outlet Length - Valves
2 5/16 in
Nominal Valve Size
1/2 in
Handle Diameter
2 in
Handle Height
3.63 in
Overall Length
2.31 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Top of Handle to Inlet Center - Valves
3 5/8 in
Seal Material
Bronze
Max. Air Pressure
Not Rated
Body Material
Bronze
Max. Steam Pressure - Valves
125 psi WSP
Wedge Material
Bronze
Handle Material
Iron
Stem Material
Brass
Item
Globe Valve
Standards
ASTM B505, ASTM B62, MSS SP-80
Bonnet Style
Screw-In
Max. Fluid Pressure - Valves
200 psi
Class
Class 125
Handle Type
Wheel
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Seat Material
Bronze
Bonnet Material
Bronze
Coefficient of Volume (Cv)
3.64
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
NPT
Globe Valve Type
Z-Body
Connection Gender - Side 2
Female
Operating Temperature - Maximum
406 Degrees F
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Valve Series
502

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 5/16 in, Top of Handle to Inlet Center - Valves 3 5/8 in, Valve Class Class 125, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.