Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK

  • Mfr # U26661.016.0200

  • Zoro # G1017317


product price:  $4.39
/pk 100, $0.04/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U26661.016.0200
Zoro #
G1017317
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Head Dia.
0.322 in to 0.306 in
Head Height
0.12 in
Maximum Head Height
1/8 in
Maximum Head Width
5/16 in
Thread Size
#8
Head Width
0.312 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products