Conductivty/TDS/Resistivty/Salinty Meter

  • Mfr # 35660-38

  • Zoro # G101775385


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Electric Conductivity Resolution
0.05% Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-38
Zoro #
G101775385
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Depth
6 1/4 in
Overall Height
1 3/4 in
Overall Width
3 1/8 in

Details

Item
Handheld Multiparameter Meter
Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Electric Conductivity Resolution
0.05% Full Scale
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
Resistivity Range
0 to 20.000 megaohms
Resistivity Accuracy
+/-0.6% Full Scale/ +/-1.5% Full Scale Greater Than 1.8 M¿¿cm
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Electric Conductivity Accuracy
+/-0.6% Full Scale, +/-1.5% Full Scale Greater Than 18 mS/cm
Salinity Resolution
0.1 ppt
Salinity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 1.8 Ms/cm
Salinity Range
0 to 100 ppt
Waterproof
IP67
TDS Range
0 to 100 ppt
Testing Parameter
Conductivity, Resistivity, Salinity, TDS, Temperature
TDS Accuracy
+/-0.1% FS
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Range
-30 Degrees to 130 Degrees C(Temperature), 0 to 100 ppt (Salinity), 0 to 100 ppt (TDS), 0 to 20.000 megaohms (Resistivity)
Temperature Compensation Range
Auto
TDS Resolution
0.01 ppm, 0.1 ppt
Power Source
AA Batteries
Product Type
Handheld Multiparameter Meter
Logging Memory
500
Temperature Measurement Resolution
0.1 Degrees C
Temperature Measurement Accuracy
+/-0.9 Degrees F
Conductivity Range - Minimum
0 mS
Conductivity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 18 mS/cm
Salinity - Minimum
0 ppt
Display Temperature - Minimum
-22 Degrees F
Number of Tests
500
Conductivity Resolution
0.05 mS
Conductivity Range - Maximum
200 mS
Temperature Compensation
Automatic
Data Logging Included
Data Recorded
Test Parameters
Conductivity, Resistivity, Salinity, Total Dissolved Solids, Temperature
Salinity - Maximum
100 ppt
TDS Concentration Range - Maximum
100 ppt
Operating Temperature - Minimum
-22 Degrees F
pH Calibration Points
6
Display Temperature - Maximum
266 Degrees F
Operating Temperature - Maximum
266 Degrees F
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
TDS Concentration Range - Minimum
0 ppt

Description

Handheld Multiparameter Meter, Electric Conductivity Range Not Applicable, TDS Range 0 to 100 ppt, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0 to 20.000 megaohms, Display Backlit LCD, Auto Power Off Auto Power Off, Memory 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.