Coupling Coupling, 1" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 1MNX2

  • Zoro # G1018613


product price:  $9.99
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MNX2
Zoro #
G1018613
UPC #
190735912010
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Coupling
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi@72 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Finish/Coating
Black Oxide
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Socket
Color
Black

Description

Coupling, Forged Steel, Black Oxide, Class Class 3000, 1 in, Female, Socket, 11 1/2, 1 in, Female, Socket, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.