
Class 12.9, M10 Hex Head Cap Screw, Black Oxide Steel, 80 mm L
Mfr # K0870.210X80
Zoro # G102055479
product price:Â $2.15
/ea
Sold in multiples of 5 for $10.75
Key Features
External Hex Drive
Class 12.9 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Black Oxide
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0870.210X80
Zoro #
G102055479
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Fastener Length
80 mm
Head Width
17 mm
Head Dia.
17 mm
Thread Length
26 mm
Head Height
6.4 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 12.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.