Conduit Fitting Connector, 1/2 in, Threaded, Nylon, Zinc Plated, Black
Mfr # PS0509NBK
Zoro # G1021912
product price:Â $6.95
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Threaded
Material
Nylon
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PS0509NBK
Zoro #
G1021912
UPC #
783585339108
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
1/2 in
Conduit Trade Size
1/2 in
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connection Type Threaded, Connector Style 90 Degrees , External Grounding Lug No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.