Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Electronic Ballast, T5 Lamps, 120/277V ICN2S5490C

Electronic Ballast, T5 Lamps, 120/277V (Discontinued)

  • Mfr # ICN2S5490C
  • Zoro # G1023705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICN2S5490C
Zoro #
G1023705
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
1 3/16 in
Length
16 5/8 in

Details

Item
Electronic Ballast
Input Watts
117 to 120
Ballast Family
Centium(TM)
Ballast Factor
1
Number of F55BX Lamps
1 or 2
Number of F54T5 Lamps
1 or 2
Min. Starting Temp.
-20 Degrees F
Light Output
Normal
Amps AC
1.00 to 0.43
Power Factor
Greater than 0.98
Wiring Type
Series
Total Harmonic Distortion
Less Than 10%
Number of F50BX Lamps
1 or 2

Description

Electronic Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.