1/2" Compr Stainless Steel Mini Ball Valve 3-Way

  • Mfr # 8A-MB8XPFA-SSP

  • Zoro # G1023766


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-MB8XPFA-SSP
Zoro #
G1023766
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.5 in
Outlet Connection Size - Side 2
1/2 in
Outlet Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
Connection Type
Comp. x Comp. x Comp.
Item
Mini Ball Valve
Handle Material
Nylon
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Features
A-Lok(R) Compression
Seat Material
PFA
Body Material
Stainless Steel
Temp. Range
-65 Degrees to 300 Degrees F
Max. Pressure
2,500 PSI CWP
Stem Material
316 Stainless Steel
Handle Type
Lever
Seal Material
PTFE
Type
One Piece, Three Way
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Combustible Gas
2,500 psi
Color - Valve Handle
Black
Outlet Connection Type - Side 2
Compression
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
Compression
Inlet Connection Entry
Bottom
Flow Pattern
L Flow
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
5.4
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
300 Degrees F
Vacuum Service Rating
Not Rated
Handle - Locking
Non-Locking
Valve Series
MB
Connection Type - Side 1
Compression

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.