Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK

  • Mfr # 68521

  • Zoro # G102505196


product price:  $7.59
/pk 30, $0.25/ea
Sold in multiples of 2 for $15.18

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68521
Zoro #
G102505196
UPC #
738287685213
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1 in
Drive Size
#3
Thread Length
Partial
Diameter
#14
Length 1
1"
Drill Size
3/16" Hole

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.