Torquemaster Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 50 PK

  • Mfr # 55217

  • Zoro # G102505677


product price:  $67.85
/pk 50, $1.36/ea

Key Features

Sub-Brand
Torquemaster
Material
Stainless Steel
Finish
Blue Ruspert
Thread Size
1/4"-20
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55217
Zoro #
G102505677
UPC #
738287552171
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
2-3/4"
Thread Size
1/4"-20
Diameter
1/4"
Length 1
2-3/4"
Drill Size
1/4"

Details

Item
Wedge Anchor
Sub-Brand
Torquemaster
Material
Stainless Steel
Finish
Blue Ruspert
Driver Type
7/16" Wrench
Hardness
18-8
Style
Concrete

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.