Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK

  • Mfr # 04142

  • Zoro # G102505752

CAD Available

product price:  $54.15
/pk 10, $5.42/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Anchor Diameter
3/4"
Overall Length
5-1/2"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04142
Zoro #
G102505752
UPC #
738287041422
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Length 1
5-1/2"
Diameter
3/4"
Drill Size
3/4"

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.