Square Washer, Fits Bolt Size 1/2 in , Steel Plain Finish, 60 PK

  • Mfr # 50260

  • Zoro # G102506865


product price:  $136.99
/pk 60, $2.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Screw Size
1/2 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50260
Zoro #
G102506865
UPC #
738287502602
Country of Origin
China

Dimensions

For Screw Size
1/2 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
Inside Diameter
1/2 in
Length 1
3"

Details

Item
Square Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Style
Earthquake Code
Material Grade/Class
Grade 2

Description

A square washer is used to decrease tension by increasing the surface area of the contact point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.