
Fender Washer, For Screw Size #14 , Steel Zinc Plated Finish, 30 PK
Mfr # 61166
Zoro # G102521295
product price:Â $8.55
/pk 30, $0.29/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
#14
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61166
Zoro #
G102521295
UPC #
738287611663
Country of Origin
United States
Dimensions
For Screw Size
#14
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
Nominal Size
1/4" (#14)
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Hardness
Grade 2
Material Grade/Class
Grade 2
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.