
Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
Mfr # 54354
Zoro # G102521448
product price:Â $20.89
/pk 100, $0.21/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
1-1/4 in
Drive Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54354
Zoro #
G102521448
UPC #
738287543544
Country of Origin
China
Dimensions
Screw Size
5/16 in
Fastener Length
1-1/4 in
Drive Size
1/2 in
Diameter 1
5/16"
Diameter 2
9/16"
Length 1
1-1/4"
Thread Length
Partial
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Grade
Grade 2
Point Type
Gimlet
Head Style
Hex
Hardness
Grade 2 / A307
Tip Type
Gimlet
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.