
Wood Screw, #9, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 10 PK
Mfr # 930996
Zoro # G102528508
product price:Â $7.15
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.30
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Bronze
Thread Style
Partially Threaded
Thread Length
Partial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930996
Zoro #
G102528508
UPC #
719199309961
Country of Origin
Unknown
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Thread Length
Partial
Length 1
2-1/2"
Diameter
#9
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Bronze
Thread Style
Partially Threaded
Item
Wood Screw
Type
Hinge Screw
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.