PipeNipple, Steel, 1/8", NPTxNPT, 61/2"
Mfr # 0330002601
Zoro # G102640767
product price:Â $8.99
/ea
Sold in multiples of 2 for $17.98
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.068 in
Side B Connection Type
Threaded
Manufacture Location
Made in USA*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330002601
Zoro #
G102640767
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Inside Diameter
17/64 in
Overall Length
6 1/2 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side B Connection Type
Threaded
Manufacture Location
Made in USA*
Side A Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side B Gender
Male
Material
Steel
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Material Grade
Grade B
Side B Thread Type
NPT
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 17/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.