Chemical Resistant Gloves, 13 in L, Green, 36 PK

  • Mfr # 10212 SMKIT SIZE 8

  • Zoro # G102679422


product price:  $114.99
/pk 36, $3.19/ea
Free Shipping & Returns

Key Features

Color
Green
Disposable Glove Material
Nitrile
Material
Nitrile
Glove Length
13 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10212 SMKIT SIZE 8
Zoro #
G102679422
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Length
13 in
Length
13 in

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile
Material
Nitrile

Description

These Gemplers 13"L, 15-mil Nitrile Gloves give you excellent protection, plus they're unlined so you can wash and reuse them for added savings. Use with pesticides whose label refers to Categories A, C, E or F on the EPA Chemical Resistance Category Selection Chart. Available sizes: XS (7), S (8), M (9), L (10) or XL (11). NOTE: 36-pr. box of gloves not available in size XS. Glovees are also sold in a 12 pack as item 12778.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.