Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 13 EE

  • Mfr # 1024604

  • Zoro # G102689377


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G102689377
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
13
Heel Height
1 1/4 in
Boot Height
3 in
Height
3 in
Overall Height
3 in
Width
EE
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Black/Vapor
Footwear Closure Type
Lace Up
Upper Material Description
Mesh
Removable Insole
Yes
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Non-Marking Sole
Yes
Toe Style
Round Toe
Chemical Resisting Sole
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Footwear Shank
Yes
Midsole Technology
KEEN.ReGEN
CSA Footwear Standard
No Puncture Protection
Style Number
1024604
Predominant Footwear Color
Black
Outsole Color
Black
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Midsole Material
EVA, Polyurethane
Insole System
Removable
Heel Style
Flat Heel
For Outdoor Traction
No
Liner Material
Mesh
Resists
Oils, Slips
Static Dissipative
Yes
Insulated
No
Footwear Construction
Cemented
Shank Material
Nylon
Ninety Degree Heel
No
Last Number or Name
Vista Energy ESD
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Lugs
Nylon/TPU
Insole Color
Yellow
Oil Resisting Sole
Yes
Upper Color
Black
Completely Non Metallic
Yes
Features
ESD
Toe Shape
Round
Laces Color
Black
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Waterproof Type
None
Insole Material
Polyurethane
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Upper Boot Material
Mesh
Insulation Type
None
Heat Resistant
No
Non-Marking Upper
Yes
Conductive
No
Footwear Shank Type
Nylon
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Carbon Fiber
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.