Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 9 EE

  • Mfr # 1024604

  • Zoro # G102689391


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G102689391
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
9
Heel Height
1 1/4 in
Boot Height
3 in
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Black/Vapor
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Insole System
Removable
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Laces Color
Black
Last Number or Name
Vista Energy ESD
Footwear Construction
Cemented
Footwear Construction Type
Cemented
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
Heel Style
Flat Heel
Chemical Resisting Sole
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Shank Material
Nylon
Non Metallic Upper
Yes
Style Number
1024604
Outsole Color
Black
Midsole Material
EVA, Polyurethane
Metal Chip Resisting Sole
No
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Toe Shape
Round
Static Dissipative
Yes
Upper Color
Black
Upper Boot Material
Mesh
For Outdoor Traction
No
Removable Insole
Yes
Toe Style
Round Toe
Conductive
No
CSA Footwear Standard
No Puncture Protection
Lugs
Nylon/TPU
Non-Marking Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Completely Non Metallic
Yes
Insole Material
Polyurethane
Predominant Footwear Color
Black
Resists
Oils, Slips
Features
ESD
Heat Resistant
No
Max. Heat Rating
Not Rated
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Material Description
Mesh
Closure Type
Lace Up
Footwear Shank
Yes
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Insole Color
Yellow
Midsole Technology
KEEN.ReGEN
Insulated
No
Liner Material
Mesh
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.