Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK

  • Mfr # M01210.080.0020

  • Zoro # G1028072

CAD Available

product price:  $11.89
/pk 100, $0.12/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.080.0020
Zoro #
G1028072
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Head Width
13 mm
Min. Thread Length
20 mm
Head Height
5.3 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Proof Load
87,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC22
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 933
Thread Pitch
1.25 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933
Head Type
Hex
Screw Industry Standards
DIN 933

Description

The ZORO SELECT - M01210.080.0020 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw complies with DIN 933 Dimensional Standards and Fastener Industry Standards which are widely accepted in construction, manufacturing, and engineering projects.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 20 mm from under the head to end of screw, it represents the potential depth of insertion into a material.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from Steel with Class 8.8 grade indicating its strength, hardness and resistance properties suitable for various industrial applications.
  • Rockwell Hardness: HRC22 measure indicates a level of resistance to penetration that may enhance durability and performance in different environments.
  • Tensile Strength: This cap screw has tensile strength at 116000 psi (pulling stress), indicating its potential suitability for heavy-duty tasks
  • Thread Direction & Style : Right Hand thread direction tightens clockwise while Fully Threaded style covers entire length from tip to head providing secure fastening across full length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.