General Purpose Hand Truck, 400 lb.

  • Mfr # 3W153

  • Zoro # G1028352


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
22 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3W153
Zoro #
G1028352
UPC #
190735294888
Country of Origin
Multiple

Dimensions

Overall Height
48 in
Overall Width
22 1/2 in
Wheel Diameter
10 in
Wheel Width
4 in
Noseplate Width
14 in
Noseplate Depth
8 1/4 in
Nose Plate Width
14 in
Nose Plate Depth
8 1/4 in
Nose Plate WxD
14 in x 8 1/4 in
Overall HxWxD
48 in x 22 1/2 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Aluminum
Color
Silver
Load Capacity
400 lb
Item
Corrosion-Resistant Welded Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Hand Truck Handle Type
Continuous Frame Loop
Finish
Bright Aluminum
Nose Plate Material
Aluminum
Frame Material
Aluminum
Includes Load Protector
Without Load Protector
Nose Plate Profile
Standard
Includes Stair Climber
Without Stair Climber
Frame Type
Rounded Back
Includes Wheel Fenders
Without Wheel Fenders
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Pneumatic
Nose Plate Type
Solid Straight
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Caster/Wheel Mounting Location
2-Wheel

Description

General Purpose Hand Truck, Load Capacity 400 lb, Overall Depth 19 in, Overall Height 48 in, Overall Width 23 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Rounded Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.