3/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNE25

  • Zoro # G1029025


product price:  $133.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4BNE25
Zoro #
G1029025
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Outside Dia.
1 3/64 in
Inside Dia.
53/64 in
Wall Thickness
0.098 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Inside Diameter
7/8 in
Overall Length
10 ft
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Max. Pressure
1622 psi
Thread Type
NPT
Temp. Range
-20 Degrees to 650 Degrees F
Item
Pipe
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT x MNPT
Side B Thread Type
NPT
Maximum Operating Temperature
650 Degrees F
Side B Gender
Male
Maximum Operating Pressure
1622 psi
Gravity Flow
No
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material Grade
304
Material
Stainless Steel
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Schedule
Schedule 40
Side A Gender
Male
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 7/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1622 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.